Shop All Wire Ducts
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry PVC021030600 0.5 x 0.5 in. Sch 40 PVC Riser Extension
Mfr # 4006995
Zoro # G003979041
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Pipe Schedule 40
- Nominal Connection Size 1 1/2"
- Max Working Temperature-Degrees F 140
- Min Working Temperature 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 4006995
- Zoro # G003979041
- UPC # 611942081837
- Country of Origin China
- Category Wire Ducts
Dimensions
Nominal Connection Size 1 | 1/2" |
Diameter | 0.5 |
Nominal Connection Size 2 | 1/2" |
Details
Color | White |
Pipe Schedule | 40 |
Max Working Temperature-Degrees F | 140 |
Min Working Temperature | 32 |
Lead Content Compliant | Yes |
Material Type | PVC |
Freight Classification | 92.5 |
NSF Standards | NSF STANDARD 14, NSF STANDARD 61 |
Description
Features
- Adjusts The Height Of Sprinkler Heads
- Meets Astm D-2466
- 1-2 Mpt X 1-2Fpt
- Sch 40 PVC Riser Extension
- Size: 0.5 x 0.5 in.
- Dimension: 1.3" H x 1.3" W x 2.3" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LC1D123BL)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SAO12V02S)
- NVENT HOFFMAN Closure Plate, Steel, 12in. H x 12in. L (F1212GCPNK)
- PANDUIT Wire Duct Cover, Flush, White, 1.26Wx0.35D (C1WH6-F)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X3LG6NM)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 4" x 1' (6-Pack) (G2X4BL6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 4 D (G4X4WH6)
- Charlotte Pipe And Foundry Wire Ducts