Charlotte Pipe And Foundry

Charlotte Pipe & Foundry PVC00708P1000HA PVC P Trap with Union; 2 in.


product price: $31.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • H x H Schedule 40 Threaded union Bulk 2"
Specifications
  • Dimension: 2.8" H x 8.5" W x 7.5" L
  • Weight: 0.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.