Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry PVC00707X0800HA PVC-Dwv P Trap with Clean Out; 2 in.
Mfr # 42716
Zoro # G403978811
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Max. Temp. 140°F
- Pipe Schedule 40
- Pipe Fitting Diameter 2 in
- Standards ASTM D 1784, ASTM D 2665, ASTM D 3311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 42716
- Zoro # G403978811
- UPC # 611942036776
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 2 in |
Details
Pipe Fitting Material | PVC |
Max. Temp. | 140°F |
Pipe Schedule | 40 |
Standards | ASTM D 1784, ASTM D 2665, ASTM D 3311 |
Color | White |
Description
Features
- H x H Solvent weld 2"
- Dimension: 2.8" H x 8.5" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Body Jet (390BN)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1/4 in Pipe Size (850-002)
- USA INDUSTRIALS Santoprene Tubing - 2mm ID x 4mm OD x 100 ft. Long (ZUSA-HT-4780)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15522)
- CHARLOTTE PIPE AND FOUNDRY PVC02101C0800HA 0.75 in. FPT Schedule 40 PVC Adapter (4406732)
- CHARLOTTE PIPE AND FOUNDRY Bushing 2X1.25 Mxf Pvc (PVC021123800)
- CHARLOTTE PIPE AND FOUNDRY FlowGuard 3/4 in. Hub X 3/4 in. D Hub CPVC 90 Degree Elbow (CTS023000800)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH40 PVC 3"" SXS (PVC 02100 1800)
- CHARLOTTE PIPE AND FOUNDRY Bushing Pvc Dwv3Spig1.5H (PVC001071200)
- CHARLOTTE PIPE AND FOUNDRY Couple 1.5Dwv1.5Sch40Hxh (PVC001000800)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/2 in x 1 1/4 in Pipe Size (1436212)
- Charlotte Pipe And Foundry PVC Pipe Fittings