Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry PVC005021200HA 3 x 3 x 1.5 in. Long Turn PVC Tee Wye
Mfr # 4063632
Zoro # G003978679
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 4063632
- Zoro # G003978679
- UPC # 611942035687
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure use
- Charlotte Pipe products are manufactured in the USA
- Maximum working temperature of 140°F
- Long Turn PVC Tee Wye
- Size: 3 x 3 x 1.5 in.
- Dimension: 4.3" H x 8" W x 6.5" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06027)
- SMITH-COOPER 6" Black Threaded Bar Plug (81893288)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/8" Pipe Size (706116-02)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV982)
- CHARLOTTE PIPE AND FOUNDRY 90 deg PVC DWV Elbow 1.25 in. (43254)
- CHARLOTTE PIPE AND FOUNDRY 3x3x2 DWV Wye (PVC 00601 1400HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip PVC Cap (PVC 02116 1400)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1/2"" SXFPT (PVC 08101 1000)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1 in. D Slip PVC Pipe Adapter (PVC 02110 0700)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Elbow (PVC 02300 0800)
- LASCO 2 x 12 in. PVC Threaded Nipple (PV220120)
- Charlotte Pipe And Foundry PVC Pipe Fittings