Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry PVC004011600HA PVC-Dwv Sanitary Tee 4 x 4 x 1.5 in.
Mfr # 44004
Zoro # G003979102
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Max. Temp. 140°F
- Color White
- Standards ASTM D 1784, ASTM D 2665, ASTM D 3311
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 44004
- Zoro # G003979102
- UPC # 611942034741
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Max. Temp. | 140°F |
Color | White |
Standards | ASTM D 1784, ASTM D 2665, ASTM D 3311 |
Pipe Schedule | 40 |
Description
Features
- H x H x H Reducing Bulk 4" x 4 x 1-1/2"
- Dimension: 5.3" H x 7" W x 6.8" L
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3538-SSMPU-DST)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 3/4 X 15 (0323210)
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- RHEEM Element, 3000W 208V (SP10867JL)
- CHARLOTTE PIPE AND FOUNDRY PVC 08300 1400HA 1 in. PVC Schedule 80 90 Degree Slip x Slip Elbow (649183)
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW1""SXSXS (PVC025101000)
- CHARLOTTE PIPE AND FOUNDRY TRAP P+UNION PVC 1.5""HXH (PVC00708P0800)
- CHARLOTTE PIPE AND FOUNDRY PVC PTRAP 4""HUB (PVC00706X1200)
- CHARLOTTE PIPE AND FOUNDRY Bushing Sch40 1X1/2Spgxs (PVC 02107 0700)
- CHARLOTTE PIPE AND FOUNDRY BEND CLOSET 4""X3"" HXSPG (PVC003300600)
- THRIFCO PLUMBING 1 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213178)
- Charlotte Pipe And Foundry PVC Pipe Fittings