Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry PVC001161400HA 6 in. PVC-Dwv Cap Hub
Mfr # 4090338
Zoro # G203978998
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 4090338
- Zoro # G203978998
- UPC # 611942033058
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- 6" Non-pressure 140 deg. F max Bulk
- Dimension: 4.5" H x 7.4" W x 7.4" L
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- B & K Wall Hydrant Handle Kit (630-7965)
- ZORO SELECT Square Plug, 2-1/2", 150,304, Heavy (4381033290)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In Push, Height: 10" (255636-75)
- CHARLOTTE PIPE AND FOUNDRY PVC 08109 1400HA 1.50 in. PVC Schedule 80 Male Pipe Thread Adapter- Gray (652534)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT+PLUG PVC DWV 3"" (PVC01105X0600)
- CHARLOTTE PIPE AND FOUNDRY PLUG SCH40 PVC 1.5"" SLIP (PVC 02118 1600)
- CHARLOTTE PIPE AND FOUNDRY IPEX 192352 Double Pipe Wye, 2 in, Hub, PVC, White, SCH 40 Schedule (PVC 00611 0800HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. FPT X 1/2 in. D FPT PVC Elbow (PVC 02302 0600)
- CHARLOTTE PIPE AND FOUNDRY Tee Sch80 Pvc 1-1/2 Fpt (PVC 08402 1800)
- BLUE TWISTER IRRIGATION ADPT 1X3/4""M (ABTMA134)
- Charlotte Pipe And Foundry PVC Pipe Fittings