Shop All ABS Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry ABS00706X0600HA P Trap Fitting 1.5 in.
Mfr # 41802
Zoro # G403934404
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 41802
- Zoro # G403934404
- UPC # 611942030842
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- Size: 1-1/2"
- H x H
- Color: Black
- Solvent weld
- Non-pressure
- Low chemical resistance
- Dimension: 6" H x 3" W x 7" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS HP CHR 6Jet SHWR Head (228622)
- JMF Company Brass 1/8 in. D X 1/8 in. D Adapter (4504387)
- ZURN 1.6 GAL EZ FLUSH VALVE W/'CCP' (ZER6000AV-WS1-CCP)
- KOHLER Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel (20999-BN)
- CHARLOTTE PIPE AND FOUNDRY Pipe 3 in x 2 ft ABS Foam Core (ABS 03300 0200)
- CHARLOTTE PIPE AND FOUNDRY ABS003241000HA 3 in. ABS-DWV 22.5 Degree Elbow (42262)
- CHARLOTTE PIPE AND FOUNDRY 4 MPT Plug (ABS 00106 1600HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Black ABS P-Trap with Union (ABS 00708P 0600HA)
- CHARLOTTE PIPE AND FOUNDRY 2x2x112 HxHxH San Tee (ABS 00401 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Hub x Hub ABS Coupling (ABS 00100 0800HA)
- ZORO SELECT Vent Tee, 3 InHub (03405)
- Charlotte Pipe And Foundry ABS Pipe Fittings