Shop All ABS Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry ABS004290800HA Abs-dwv Sanitary Tee Black
Mfr # 41797
Zoro # G603934365
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Temp. Range 32 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 41797
- Zoro # G603934365
- UPC # 611942029693
- Country of Origin China
- Category ABS Pipe Fittings
Details
Pipe Fitting Material | ABS |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Temp. Range | 32 to 140°F |
Description
Features
- Size: 3" x 3" x 1-1/2" x 1-1/2"
- ABS/DWV
- H x H X H
- Color: Black
- Non-pressure
- Dimension: 7" H x 4" W x 6" L
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Adapter, 1-1/2 In, 250, Male Adapter (150-AA-AL)
- VIEGA Viega ProPress cross-over, 1/2" x 1/2" (77742)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 4-1/2" O.D., 20 in H, 6 PK (T23R20-4-45A)
- MOEN EX Series Garbage disposal (EXL100C)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Hub x Hub ABS Coupling (ABS 00100 0800HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. All Hub Double ABS Wye (ABS 00611 1000HA)
- CHARLOTTE PIPE AND FOUNDRY ABS001000800HA 2 in. Coupling (44026)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Black ABS P-Trap (ABS 00706X 0800HA)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Hub x Hub ABS Coupling (ABS 00100 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Black ABS P-Trap with Union (ABS 00708P 0800HA)
- ZORO SELECT Vent Tee, 2 In Hub (1CNV8)
- Charlotte Pipe And Foundry Fittings