Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
CAP SCH 40 4""FPT
Mfr # PVC 02117 2400
Zoro # G3878930
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02117 2400
- Zoro # G3878930
- UPC # 611942082599
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Degrees, 6", Iron, 1000 psi (0390014363)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048118)
- PRIER PRODUCTS REP HYDRNT STEM 500S10 in. (M-123-0094)
- BOBRICK Mirror, Framed , 36"Hx18"W, S/S (B-165-1836)
- CHARLOTTE PIPE AND FOUNDRY 3 In. FIP Schedule 40 Threaded PVC Cap (PVC 02117 2200HA)
- CHARLOTTE PIPE AND FOUNDRY 1/2 In. FIP Schedule 80 Threaded PVC Cap (PVC 08117 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Slip Schedule 80 PVC Tee (PVC 08400 1400HA)
- CHARLOTTE PIPE AND FOUNDRY PVC 08117 1000HA .5 in. PVC Schedule 80 FPT Cap (584583)
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 2 in. MIP PVC Plug (PVC 02113 1600HA)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1"" SXMPT (PVC 08109 1000)
- ZORO SELECT PVC Tee, Insert, 3 in Pipe Size (1401030)
- Charlotte Pipe And Foundry Fittings