Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
CAP PVC SCH40 4"" SLIP
Mfr # PVC 02116 2000
Zoro # G3867091
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02116 2000
- Zoro # G3867091
- UPC # 611942038596
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Vacuum Breaker, 3/4", PVC/FPM, 150 psi, Threaded (VB107X15)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- KOHLER Flush Valve Kit (1032640)
- ZURN Pressure Relief Valve 12-P1550Xl-125 (12-P1550XL-125)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. Slip X 1/2 in. D Slip PVC Tee (PVC 02401 0600)
- CHARLOTTE PIPE AND FOUNDRY TRAP U PVC DWV 2"" SXS (PVC007000800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV 2"" HXH (PVC003211000)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH801.25""SXS PVC (PVC 08100 1600)
- CHARLOTTE PIPE AND FOUNDRY 2 In. SPG x 1-1/2 In. Slip Schedule 40 PVC Bushing (PVC 02107 1400HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW45SCH80 3/4""SXS (PVC 08309 1200)
- ZORO SELECT PVC Sanitary Tee, Socket, 6 in Pipe Size (P400-060)
- Charlotte Pipe And Foundry Fittings