Shop All ABS Pipes
Charlotte Pipe And Foundry
CAP ABS DWV 1.5""
Mfr # ABS001160600
Zoro # G3866172
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Temp. Range 32 to 140°F
- Material (Pipe) ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS001160600
- Zoro # G3866172
- UPC # 611942027972
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Temp. Range | 32 to 140°F |
Material (Pipe) | ABS |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/2" Barbed Tee PK 10 (T0-8WP)
- NVENT CADDY Clevis Hanger, Size 2 1/2 In (4060250S4)
- WOODFORD MFG 1/2 in. PEX x 16 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17PX-16-MH)
- ZORO SELECT 1" x 1/2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK1)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 STREET ABS 1.5"" (ABS003230600)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 2"" HXH (ABS001000800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 ABS DWV 1.5""HXH (ABS003240600)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC004480800HA Two-Way Cleanout Tee; 4 in. Hxhxh (4063681)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT ABS 4"" (ABS001061600)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 3""SPIGXFPT (ABS00105100)
- CHARLOTTE PIPE AND FOUNDRY Tee San Abs 4X4X2 Hxhxh (ABS004011800)
- Charlotte Pipe And Foundry ABS Pipes