Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
CAP 3/4"" SCHE 80 PVC
Mfr # PVC081171200
Zoro # G3869788
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC081171200
- Zoro # G3869788
- UPC # 611942075195
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Extruded Branch Tee, Brass, 1/8 in, NPT (2224P-2)
- LEGEND VALVE 2" SS316 HALF COUPLING (416-288)
- KOHLER 21 (1150464-0)
- LEGEND VALVE 1/2" X CLOSE 304 SS NIPPLE (304-060)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. FPT X 1 in. D FPT PVC Cap (PVC 02117 1200)
- CHARLOTTE PIPE AND FOUNDRY CROSS SCH40 PVC 2"" SLIP (PVC 02410 1400)
- CHARLOTTE PIPE AND FOUNDRY 2 In. White PVC P-Trap with Cleanout (PVC 00707X 0800HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 Sanitary PVC Tee (PVC 00400 0600HA)
- CHARLOTTE PIPE AND FOUNDRY Adaptr Trap Pvc1.5Spxjam (PVC001110800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 PVC DWV4""HXFTG (PVC003261200)
- JONES STEPHENS 2 in. PVC Cap Hub (PHC152)
- Charlotte Pipe And Foundry PVC Pipe Fittings