Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
CAP 2"" SLIP SCH 40
Mfr # PVC 02116 1600
Zoro # G3879159
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02116 1600
- Zoro # G3879159
- UPC # 611942038572
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-41)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905403)
- A.O. SMITH 9005886215 Kit Flame Rod (9005886215)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. Slip X 1/2 in. D Slip PVC Coupling (PVC 02100 0600)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. Socket X 1 in. D Socket PVC Coupling (PVC 02100D 1000)
- CHARLOTTE PIPE AND FOUNDRY Y DBL 3"" HXHXHXH (PVC006111000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90D 2""HUB SCH40PVC (CTT 00300 1000)
- CHARLOTTE PIPE AND FOUNDRY Plug 2 in. PVC DWV Flush Cleanout (PVC 00110 0600)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1/2 in. D Slip PVC Pipe Adapter (PVC 02110 0600)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 in Pipe Size (829-338)
- Charlotte Pipe And Foundry Fittings