Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
CAP 1-1/2"" SCHE 80 PVC
Mfr # PVC 08116 1800
Zoro # G3873026
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08116 1800
- Zoro # G3873026
- UPC # 611942053704
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC/FPM, 1/4", Threaded (NVA1025T)
- DIXON Spool Adapter, 4 x 4 In, 100 psi, Aluminum (400-AA-AL)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-100)
- PERRIN & ROWE 3/4"F X 1/2"M Adaptor (U.5399STN)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 1-1/2 In. Hub Schedule 40 DWV Reducing PVC Bushing (PVC 00107 1200HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV 2"" HXH (PVC003211000)
- CHARLOTTE PIPE AND FOUNDRY 4866828 3 Hub x 3 in. Dia Hub PVC 45 degree Elbow, Schedule 40, 20PK (PVC 00321 1200)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Coupling (PVC 02100 0800)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 80 Female PVC Adapter (PVC 08101 1400HA)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 2"" (PVC006001000)
- APOLLO BY TMG 1 in. x 1 in. PVC FIP x FIP Union (PVCU1F)
- Charlotte Pipe And Foundry PVC Pipe Fittings