Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
BUSHING SCH402SPG3/4""FPT
Mfr # PVC 02108 2600
Zoro # G3869998
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02108 2600
- Zoro # G3869998
- UPC # 611942082339
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-3)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (1VFL2)
- ZORO SELECT Coupling, 1/4", 150,316, Thrd Heavy (4381034210)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-18-14)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC004011600HA PVC-Dwv Sanitary Tee 4 x 4 x 1.5 in. (44004)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Sch. 40 PVC Coupling (PVC 02100 2000HA)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 1200HA)
- CHARLOTTE PIPE AND FOUNDRY PVC PVC Pipe Fitting, Socket x FNPT (PVC 08116 1200)
- CHARLOTTE PIPE AND FOUNDRY 2 In. FIP Schedule 40 Threaded PVC Cap (PVC 02117 1800HA)
- CHARLOTTE PIPE AND FOUNDRY Tee San Pvc 3X3X1.5Hxhxh (PVC004011200)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DWV SCH 40 Bushing (PVC 00107 1600HA)
- Charlotte Pipe And Foundry PVC Pipe Fittings