Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
BUSHING PVC DWV6""SPIG4""H
Mfr # PVC001072000
Zoro # G3876027
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC001072000
- Zoro # G3876027
- UPC # 611942032686
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Multi-Turn Stop, Straight, 1/2 Inx1/2 In (45-ABCP)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1 in Pipe Size (857-010)
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling (ABTSLC34)
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size (41100010510003)
- CHARLOTTE PIPE AND FOUNDRY 1.5 x 1.5 x 1.5 in. Dia. Connectite Schedule 40 90 deg PVC Sanitary Tee (4792933)
- CHARLOTTE PIPE AND FOUNDRY FlowGuard 3/4 in. Hub X 3/4 in. D Hub CPVC 90 Degree Elbow (CTS023000800)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 3/4"" SXMPT (PVC 08109 0800)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC DWV 3"" (PVC011000600)
- CHARLOTTE PIPE AND FOUNDRY CAP 2"" SLIP SCH 40 (PVC 02116 1600)
- CHARLOTTE PIPE AND FOUNDRY Bushing Sch40 1X1/2Spgxs (PVC 02107 0700)
- CHARLOTTE PIPE AND FOUNDRY 4x3 DWV Redu Coupling (PVC 00102 1400HA)
- Charlotte Pipe And Foundry PVC Pipe Fittings