Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
BUSHING PVC DWV3""SPIG2""H
Mfr # PVC001071400
Zoro # G3877436
original price:
$9.99
11% off
new price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC001071400
- Zoro # G3877436
- UPC # 611942032655
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nut, Escutcheon (59425)
- BUCKAROOS 7-1/2" Od Pipe Saddle 20 Gauge-12" Long 30/Bucket (1075-12-20 RD BUCKET)
- ZORO SELECT Red Brass Locknut, FNPT, 1/2" Pipe Size (1VFN9)
- ARMACELL 5/8" Id X 1/2" Armaflex Pipe Insul. 300/Ctn (APT05812)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 PVC 1/2""FPT (PVC 08402 1000)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT PVC DWV3"" (PVC001061000)
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW 1/2"" (PVC 02510 0600)
- CHARLOTTE PIPE AND FOUNDRY 3 In. White PVC P-Trap (PVC 00706X 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 4 In. X 2 In. Reducing Double Sanitary PVC Tee (PVC 00429 1600HA)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe Schedule 40 3 in. Hub x 3 in. dia. Hub PVC Sanitary Tee with Left Side Inlet (48376)
- AMERICAN GRANBY American Granby PIC200 2 in. PVC Pipe Inside Connector (PIC200)
- Charlotte Pipe And Foundry PVC Pipe Fittings