Shop All ABS Pipes
Charlotte Pipe And Foundry
BUSHING FL ABS3X2""SPIGXH
Mfr # ABS001071200
Zoro # G3877637
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Material (Pipe) ABS
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Temp. Range 32 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS001071200
- Zoro # G3877637
- UPC # 611942027682
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Material (Pipe) | ABS |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Temp. Range | 32 to 140°F |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 2 In, SS w/PTFE Seal (R1381-2)
- RINNAI Vent Kit Exhaust Pipe 21 - 39.6 In (FOT-220)
- NORGREN Push-to-Connect Hex Adapter, 5/32 in Tube Size, PBT, White, 10 PK (M24250210)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- CHARLOTTE PIPE AND FOUNDRY Tee San Abs 3X3X1.5Hxhxh (ABS004011200)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 2"" HXH (ABS001000800)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 1.5"" HXH (ABS001000600)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT ABS 4"" (ABS001061600)
- CHARLOTTE PIPE AND FOUNDRY 3x10 ABS DWV Pipe (APA 17300 0600)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 2"" HXH (ABS00706X0800)
- GENOVA BUSHING ABS 3"" SPIGXHUB (ABS001180600)
- Charlotte Pipe And Foundry ABS Pipes