Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
BUSHING 40PVC2""MPT1.5FPT
Mfr # PVC 02112 4000
Zoro # G3866452
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02112 4000
- Zoro # G3866452
- UPC # 611942082513
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3131 08 10)
- ZORO SELECT Water Heater Drip Pan, 22 In Dia, Plastic (3VU59)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722575)
- JONES STEPHENS 1" x 4" Black Pipe Nipple (31040)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC DWV 6 in. HUB (PVC00116 1400)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Slip Schedule 80 PVC Tee (PVC 08400 1400HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 40 90 Deg. Long Sweep DWV PVC Elbow 1/4 Bend (PVC 00304 0600HA)
- CHARLOTTE PIPE AND FOUNDRY 112 WHT Cap Threaded (PVC 02117 1600HA)
- CHARLOTTE PIPE AND FOUNDRY Couple Sch80 3/4 Fpt Pvc (PVC 08102 1200)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 40 PVC Tee (PVC 02400 1000HA)
- OATEY CLOSET FLANGE 3"" PVC (43654)
- Charlotte Pipe And Foundry PVC Pipe Fittings