Shop All ABS Pipes
Charlotte Pipe And Foundry
Adaptr Trap Abs1.5Spigxs
Mfr # ABS00103P0800
Zoro # G3876718
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Material (Pipe) ABS
- Temp. Range 32 to 140°F
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS00103P0800
- Zoro # G3876718
- UPC # 611942027200
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Material (Pipe) | ABS |
Temp. Range | 32 to 140°F |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Description
ABS Plus is for drain waste and vent purposes only. It is for Non-Pressure systems where temperatures will not exceed 140° F. It is lightweight has a PVC core requires no special tools for cutting and is easily installed by solvent cementing (no primer required).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221698)
- ZORO SELECT 1-1/2" x 1-1/4" Malleable Iron Reducing Coupling (4316001452)
- PARKER 0.17" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-4-2)
- TOTO Aquia IV Dual Flush Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Flush Bidet Seat (MW4464736CEMFGNA#01)
- CHARLOTTE PIPE AND FOUNDRY Y LONG ABS 2"" HXHXH (ABS005010800)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS 1.5"" HXHXH (ABS004000600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 ABS DWV 2"" HXH (ABS003240800)
- CHARLOTTE PIPE AND FOUNDRY Pipe 4 in x 2 ft ABS Foam Core (ABS 03400 0200)
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 3"" (ABS001161000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV 1.5""HXH (ABS003210600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV2""HXSPIG (ABS003230800)
- Charlotte Pipe And Foundry ABS Pipes