Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Adaptr Sch40 1.5Sl1.5Fpt
Mfr # PVC 02101 1400
Zoro # G3872868
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02101 1400
- Zoro # G3872868
- UPC # 611942037735
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 2-1/2" Flanged Flanged Triple Duty Valve (TDV-250)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-60W-CHR-2056-WH)
- ELKAY 19" W x Wall Hung, Lavatory Sink (ELV22191)
- CHARLOTTE PIPE AND FOUNDRY 2x5 SCH40 PVC DWV Pipe (PVC 07200 1000HC)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Tee-Wye DWV PVC Tee (PVC 00501 0800HA)
- CHARLOTTE PIPE AND FOUNDRY ABS001050600HA ABS-DWV Fitting Cleanout Adapter (41808)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 Sanitary PVC Tee (PVC 00400 1200HA)
- CHARLOTTE PIPE AND FOUNDRY PVC 08100 1000HA .50 in. PVC Schedule 80 Coupling- Slip x Slip- Gray (650716)
- CHARLOTTE PIPE AND FOUNDRY Repair Coupling 3 in. (4002614)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Hub x 2 In. Hub Schedule 40 DWV Reducing PVC Coupling (PVC 00102 1000HA)
- CHARLOTTE PIPE AND FOUNDRY PVC 08107 3000HA 1.5 x 1.25 in. PVC Schedule 80 Spigot x Slip Bushing (584555)
- Charlotte Pipe And Foundry Fittings