Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ADAPTR C/O PVC 2""SPGXFPT
Mfr # PVC001050800
Zoro # G3872728
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC001050800
- Zoro # G3872728
- UPC # 611942032341
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Regulator Automatic Air Vent Valve (0950106-FV-4M1-1/8)
- CHICAGO FAUCET Washer, 333-026JKABRBF (333-026JKABRBF)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3306 56 56)
- MOEN Mikah 24 Double Towel Bar in Brushed Nickel (Y0722BN)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER TRAP PVC1.5""HXJN (PVC00104P0800)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 40 Sanitary PVC Tee (PVC 00400 0800HA)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV 3"" HXMPT (PVC001091400)
- CHARLOTTE PIPE AND FOUNDRY PVC 08402 2000HA 2 in. PVC Schedule 80 T x T x T Tee (648904)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 80 Female PVC Adapter (PVC 08101 1400HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90LS PVC DWV2""HXH (PVC003040800)
- CHARLOTTE PIPE AND FOUNDRY 3 In. x 2 In. Schedule 30 DWV Reducing PVC Wye (PVC 01601 0800HA)
- Charlotte Pipe And Foundry PVC Pipe Fittings