Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ADAPTER TRAP PVC1.5""HXJN
Mfr # PVC00104P0800
Zoro # G3874371
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00104P0800
- Zoro # G3874371
- UPC # 611942032242
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 4" Pipe Dia. PVC Drain (76014)
- SPEARS 1" Socket CPVC Compact Ball Valve Inline (2132-010C)
- KOHLER Bancroft Stacked Valve Trim W/ Metal Lever Handles, Requires Valve (T10594-4-CP)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3/4" (4321002058)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 2"" SXMPT (PVC 08109 1600)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT UNIV 2"" (ABS001060800)
- CHARLOTTE PIPE AND FOUNDRY 4x3 DWV Redu Coupling (PVC 00102 1400HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW PVC3/4"" SCH40 10PK (PVC02300C0800)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV1.5X2""HXH (PVC001020600)
- CHARLOTTE PIPE AND FOUNDRY 3 In. FIP Schedule 40 Threaded PVC Cap (PVC 02117 2200HA)
- ZORO SELECT PVC Tee, Insert x Insert x Double Helix, 3/4 in Pipe Size (1401099)
- Charlotte Pipe And Foundry PVC Pipe Fittings