Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ADAPTER TRAP 1.5""F HXSJ
Mfr # ABS00104P0800
Zoro # G3872761
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS00104P0800
- Zoro # G3872761
- UPC # 611942027309
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | ABS Plus |
Description
ABS Plus is for drain waste and vent purposes only. It is for Non-Pressure systems where temperatures will not exceed 140° F. It is lightweight has a PVC core requires no special tools for cutting and is easily installed by solvent cementing (no primer required).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Index Cap, Faucet, For Use w/2TGX8 (021470-0020A)
- ZURN 3" x 4" Pipe Dia. PVC Floor Drain (FD2360-PVC)
- BK RESOURCES 29.8125 in W x 80.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1824-14-24R)
- NIBCO Drain Coupling, Brnz, 1/2 In, CxC (701D-LF 1/2)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 3/4 in. MPT x 3/4 in. FTP PVC Riser Extension (PVC 02103 0800HA)
- CHARLOTTE PIPE AND FOUNDRY PVC Sanitary Tee 2 x 1.5 x 2 in. (4269783)
- CHARLOTTE PIPE AND FOUNDRY 3x3x2 DWV Wye (PVC 00601 1400HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip x Slip Schedule 40 90 Deg. PVC Elbow 1/4 Bend (PVC 02300 1600HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. SPG x 1-1/2 In. Slip Schedule 40 PVC Bushing (PVC 02107 1400HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 3"" (PVC003191000)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 60 Deg. DWV PVC Elbow 1/6 Bend (PVC 00319 0800HA)
- Charlotte Pipe And Foundry Fittings