Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ADAPTER SCH80 2"" SXMPT
Mfr # PVC 08109 1600
Zoro # G3876316
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08109 1600
- Zoro # G3876316
- UPC # 611942078196
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cover (4020C04NB)
- RIDGID Reamer, Spiral Pipe (2-S)
- LEGEND VALVE 3/4" X 10" 304 SS NIPPLE (304-094)
- DELTA Trillian: Single Handle Vessel Bathroom Faucet (743-PR-DST)
- CHARLOTTE PIPE AND FOUNDRY Couple Sch80 3/4 Fpt Pvc (PVC 08102 1200)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1SCH40 Pres Elbow (PVC 02300C 1000HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Tee (PVC 02400 0800)
- CHARLOTTE PIPE AND FOUNDRY 2 In. SPG x 1-1/2 In. Slip Schedule 40 PVC Bushing (PVC 02107 1400HA)
- CHARLOTTE PIPE AND FOUNDRY BUSHING SCH402SPG3/4""FPT (PVC 02108 2600)
- CHARLOTTE PIPE AND FOUNDRY PVC 08402 1600HA 1.25 in. PVC Schedule 80 T x T x T Tee (584476)
- THRIFCO PLUMBING 3 Inch PVC Slip Cap SCH 40 (8113692)
- Charlotte Pipe And Foundry Fittings