Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ADAPTER PVC DWV 4""HXFPT
Mfr # PVC001011400
Zoro # G3877792
original price:
$11.99
6% off
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC001011400
- Zoro # G3877792
- UPC # 611942032013
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" MPTxFSx10" L M (14CP-10-MH)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-800T70-5AKA-CP)
- DELTA Aerator Assembly and Wrench .5 GPM Chrome (RP91237)
- PARKER 1/4" MNPT 316 SS Tee (4-4-4 MT-SS)
- CHARLOTTE PIPE AND FOUNDRY 3x3x2 DWV Wye (PVC 00601 1400HA)
- CHARLOTTE PIPE AND FOUNDRY 4x3 Reducing Wye (PVC 00601 2000HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. White PVC P-Trap with Cleanout (PVC 00707X 0800HA)
- CHARLOTTE PIPE AND FOUNDRY PVC 08107 4000HA 2 in. x 1.5 in. PVC Schedule 80 Reducer Spigot x Slip Bushing (653355)
- CHARLOTTE PIPE AND FOUNDRY ELBOW ST 90 PVC DWV 1.5"" (PVC003330600)
- CHARLOTTE PIPE AND FOUNDRY Y45PVCDWV4X4X2"" (PVC006011800)
- PINPOINT 1 - 0.25 in. Sch 40 PVC Deep Socket Coupling (PI2683074)
- Charlotte Pipe And Foundry PVC Pipe Fittings