Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ADAPTER PVC DWV 3"" HXMPT
Mfr # PVC001091400
Zoro # G3878057
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC001091400
- Zoro # G3878057
- UPC # 611942032891
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 309 14X212 NIPPLE 1/4X2-1/2 GALV PIPE (30914X212)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- GROHE Universal S-Union Chrome (12662000)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYSPX50.375X.625X50FT)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC023091800 Sch 40 PVC 45 deg Elbow (4006730)
- CHARLOTTE PIPE AND FOUNDRY Dual Rated Pipe Schedule 40 PVC 1-1/4-in D X 10 ft. L Plain End 370 psi (PVC 07100 0600)
- CHARLOTTE PIPE AND FOUNDRY FlowGuard 3/4 in. Hub X 3/4 in. D Hub CPVC 90 Degree Elbow (CTS023000800)
- CHARLOTTE PIPE AND FOUNDRY Cleanout Tee 3-in Hub X 3-in D Hub PVC (PVC004480600HA)
- CHARLOTTE PIPE AND FOUNDRY Plug Cleanout Pvc Dwv1.5 (PVC001060600)
- CHARLOTTE PIPE AND FOUNDRY Bushing Sch40 1X1/2Spgxs (PVC 02107 0700)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (806-012)
- Charlotte Pipe And Foundry PVC Pipe Fittings