Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ADAPTER DWV4""PVC X4""SPIG
Mfr # PVC001221000
Zoro # G3876392
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC001221000
- Zoro # G3876392
- UPC # 611942033195
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (GHLB200-GR)
- GROHE Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (31453001)
- CULLIGAN O-Ring, Buna N (OR-100)
- ZORO SELECT Cross, Galv Malleable Iron, 1/4In. (783YF5)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 45 Deg. DWV PVC Street Elbow 1/8 Bend (PVC 00323 1000HA)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER FEMALE 6"" (PVC00101 1600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH40PVC1""SXFPT (PVC 02301 1000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV 4"" HXH (PVC003211400)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 2"" (PVC006001000)
- CHARLOTTE PIPE AND FOUNDRY PVC PVC Pipe Fitting, Socket x FNPT (PVC 08116 1200)
- THRIFCO PLUMBING 3 Inch Slip PVC Plug SCH 40 (8114300)
- Charlotte Pipe And Foundry PVC Pipe Fittings