Shop All ABS Pipes
Charlotte Pipe And Foundry
ADAPTER ABS DWV 3""HXMPT
Mfr # ABS001091200
Zoro # G3871547
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Material (Pipe) ABS
- Temp. Range 32 to 140°F
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS001091200
- Zoro # G3871547
- UPC # 611942027859
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Material (Pipe) | ABS |
Temp. Range | 32 to 140°F |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 4 In (GRC4023RA)
- JONES STEPHENS Coin Key Air Valve And Key (R20001L)
- LUNKENHEIMER LUNKENHEIMER 658 230PSI 1/2IN NPT RELIEF VALVE (658)
- ANDERSON Barb Tee 1/2X1/2X1/2Mpt (CBMT12BG1)
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 1.5"" (ABS001160600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS DWV 2"" HXH (ABS003000800)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 1.5"" HXH (ABS00706X0600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 ABS DWV 1.5""HXH (ABS003240600)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 3""SPIGXFPT (ABS00105100)
- CHARLOTTE PIPE AND FOUNDRY Tee San Abs 4X4X2 Hxhxh (ABS004011800)
- CHARLOTTE PIPE AND FOUNDRY Y 45 ABS DWV 2"" HXHXH (ABS006000800)
- Charlotte Pipe And Foundry ABS Pipes