Shop All Plastic Tube Fittings
Charlotte Pipe And Foundry
ADAPTER 4FMLX4 HUB 10PK
Mfr # PVC 00101 1400
Zoro # G505994887
product price: $83.99
/pk 10, $8.40/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 32 to 140°F
- Material PVC
- Standards ASTM D 1784, ASTM D 2665, ASTM D 3311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 00101 1400
- Zoro # G505994887
- Country of Origin United States
- Category Plastic Tube Fittings
Details
Temp. Range | 32 to 140°F |
Material | PVC |
Standards | ASTM D 1784, ASTM D 2665, ASTM D 3311 |
Description
Charlotte Pipe Schedule 40 4 in. Hub X 4 in. D FPT PVC Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Polished (31W-2.5X2-7-304)
- ZORO SELECT 3" Welded SS Blind Flange (4381000070)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- MADE TO MATCH 27-1/16" L, L-Shaped, 304 Stainless Steel, Grab Bar, Mirror (GBL1224CSL1)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC 1/2"" SCH40 10 PK (PVC02116C0600)
- CHARLOTTE PIPE AND FOUNDRY TEE PVC 1"" SCH40 10 PK (PVC02400C1000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW PVC 1"" SCH40 10PK (PVC02300C1000)
- DISCO Blk Nyln Strght Connector 1/4"X1/4" Hose ID PK10 (11297PK)
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-3)
- FLEX-DRAIN Flex-Drain Solid 8' (54021)
- PARKER TRIPLE-LOK - PIPE (4 FTX-S)
- Charlotte Pipe And Foundry Fittings