Shop All ABS Pipes
Charlotte Pipe And Foundry
ABS ADAPTER 2""SPIGXFPT
Mfr # ABS001050800
Zoro # G3878328
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Temp. Range 32 to 140°F
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Material (Pipe) ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS001050800
- Zoro # G3878328
- UPC # 611942027361
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Temp. Range | 32 to 140°F |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Material (Pipe) | ABS |
Description
ABS Plus is for drain waste and vent purposes only. It is for Non-Pressure systems where temperatures will not exceed 140° F. It is lightweight has a PVC core requires no special tools for cutting and is easily installed by solvent cementing (no primer required).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Voss M-CORE Transfer Valve Only Trim in Matte Black (UT3611BL)
- KOHLER Plug Button (1219282-CP)
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (23R30)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM66)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT ABS 4"" (ABS001061600)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 1.5"" HXH (ABS00706X0600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS DWV4""HXSPIG (ABS003021200)
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 3"" (ABS001161000)
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 1.5"" (ABS001160600)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 3"" HXH (ABS001001000)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 3""SPIGXFPT (ABS00105100)
- Charlotte Pipe And Foundry ABS Pipes