Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
6"" PVC DWV WYE HXHXH
Mfr # PVC006001600
Zoro # G3877932
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC006001600
- Zoro # G3877932
- UPC # 611942036110
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97005)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT20012S)
- HONEYWELL Pcv100 Check Valve For (PCV100)
- VIEGA Viega ProPress 90 elbow, 2" x 2" (79570)
- CHARLOTTE PIPE AND FOUNDRY TEE CLEAN OUT 4"" HXHXFPT (PVC00444X1200)
- CHARLOTTE PIPE AND FOUNDRY Foam Core Pipe Schedule 40 PVC 6 in. D X 20 ft. L Plain End 0 psi (PVC 04600 0800)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC DWV1.5""HXHXH (PVC004000800)
- CHARLOTTE PIPE AND FOUNDRY 2 In. x 1-1/2 In. X 2 In. Reducing Sanitary PVC Tee (PVC 00401 0800HA)
- CHARLOTTE PIPE AND FOUNDRY Y Pvc 4X4X4 Hxhxh (PVC006001400)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 2000HA)
- LASCO FITTINGS Adapter, 1 1/4 x 1 1/4 in, Schedule 40 (436012BC)
- Charlotte Pipe And Foundry Fittings