Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
3/4 in. Spigot X 3/4 in. D Socket CPVC 90 Degree Street Elbow
Mfr # CTS023040800
Zoro # G205309684
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Max. Pressure 100 psi
- Max. Temp. 180°F
- Pipe Fitting Diameter 0.75 in
- Standards ASTM D 1784, ASTM D 2846
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # CTS023040800
- Zoro # G205309684
- UPC # 611942049851
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 0.75 in |
Details
Pipe Fitting Material | CPVC |
Max. Pressure | 100 psi |
Max. Temp. | 180°F |
Standards | ASTM D 1784, ASTM D 2846 |
Color | Cream |
Pipe Schedule | SDR 11 |
Description
FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods does not rust or corrode is easy to install (no primer required). FlowGuard Gold is also energy efficient with better heat retention and lower hot water heating cost as compared to metallic systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Urinal, Washout Type, 18-1/2" H, 13-3/8" W (GHE27740)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3597LF-MPU)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" Pipe Size (4-4 SE-B)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Blue (N12ANB)
- CHARLOTTE PIPE AND FOUNDRY 1 In. x 3/4 In. Schedule 40 Female PVC Adapter (PVC 02101 3800HA)
- CHARLOTTE PIPE AND FOUNDRY Bushing 2X1.25 Mxf Pvc (PVC021123800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 3"" (PVC003001200)
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW 1/2"" (PVC 02510 0600)
- CHARLOTTE PIPE AND FOUNDRY 2 In. x 1-1/2 In. X 2 In. Reducing Sanitary PVC Tee (PVC 00401 0800HA)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1"" SXFPT (PVC 08101 1400)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 2-1/2 in Pipe Size (855-025)
- Charlotte Pipe And Foundry Fittings