Shop All PVC Pipe Fittings
Charlotte
INSERT ELBOW 1X1/2"" FPT
Mfr # 1407130RMC
Zoro # G3879186
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte
- MFR # 1407130RMC
- Zoro # G3879186
- UPC # 25528105983
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Like any object made of PVC PVC pipe fittings are durable corrosion resistant and easy to manufacture. Lasco Tee include characteristics like Basic Fitting Shape tee.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Metal Hose (G025SMU240)
- SMITH LIGHT COMMERCIAL Water Hammer Arrestor, Pipe Size 3/4 in. (520-T-B)
- ZURN Diaphragm Flushvalve, 0.5 gpf (Z6003PL-EWS)
- KOHLER Bonnet, Ws Lavatory (1009872-CP)
- CHARLOTTE PVC001071200HA 3 x 105 in Flush Blushing (42647)
- CHARLOTTE PVC 02304 0800 1 in 90 Degree Street Slip Elbow (44890)
- CHARLOTTE PVC 02520 0800 075 x 075 x 05 in Side Pipe Outlet (47235)
- CHARLOTTE PVC 02304 1000 125 in 90 Degree PVC Street Elbow (44891)
- CHARLOTTE COUPLE INSERT POLY 3/4"" (1429007RMC)
- CHARLOTTE PVC003021400HA 4 in 90 Degree Street Elbow (44009)
- PLASTIC TRENDS PVC WYE PIPE SDR35 3"" (P302)
- Charlotte Fittings