Shop All Plumbing Parts
Charlotte Bath
Charlotte PVC00709X0600HA 1.5 in. Adjustable P-Trap with Chrome Nut
Mfr # 42713
Zoro # G904107994
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Bath
- MFR # 42713
- Zoro # G904107994
- UPC # 611942036882
- Country of Origin United States
- Category Plumbing Parts
Description
Features
- End 1 Diameter: 1-1/2 in.
- End 1 Type: Hub
- End 2 Diameter: 1-1/2 in.
- End 2 Type: Hub
- Schedule Type Number: Schedule 40
- Material: PVC
- Product Type: P-Trap With Clean Out
- Outlet: H
- Compatible Pipe Material: PVC
- Fits For: For Drain, Waste and Vent Applications
- Color Family: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016210)
- AMERICAN STANDARD Trip Lever, right handed (738172-0020A)
- AEROFLEX 6" x 6 ft. Pipe Insulation, 1/2" Wall (340-AC65812)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PM)
- KOHLER Spacer Assembly (1108711)
- ACORN CONTROLS Back Outlet Pushbutton Assembly, Hot (2566-051-001)
- SLOAN Inside Cover, Plastic (A71)
- ZURN Piston Kit (PP6800-EC)
- ROBERTSHAW Orifice Pilot, LP Gas (10-114)
- AMERICAN STANDARD Spud Assembly Kit, 1-1/2 In, Brass (M952269-0020A)
- RINNAI 10,000 BTU Propane Gas Vent-Free Fan Convector (FC510P)
- Charlotte Bath Plumbing Parts