Shop All ABS Pipe Fittings
Charlotte Bath
Charlotte PVC006011800HA 4 x 4 x 2 in. 45 Degree Wye
Mfr # 44357
Zoro # G103934391
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Bath
- MFR # 44357
- Zoro # G103934391
- UPC # 611942036219
- Country of Origin United States
- Category ABS Pipe Fittings
Description
Features
- End 1 Diameter: 4 in.
- End 1 Type: Hub
- End 2 Diameter: 4 in.
- End 2 Type: Hub
- Schedule Type Number: Schedule 40
- End 3 Type: Hub
- Bend Degree: 45 deg.
- End 3 Diameter: 2 in.
- Material: PVC
- Product Type: Reducing Wye
- Outlet: H
- Color Family: White
- Fits For: For Drain, Waste and Vent Applications
- Compatible Pipe Material: PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Adapter, Tub Spout, Slip-On Dive (RP33794)
- KOHLER Hinge Kit (1150464-K4)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V6W11-120/60-PV)
- THOGUS Nylon Elbow 1/8" Mpt X 1/4" Barb (TE2024/N)
- CHARLOTTE BATH Charlotte PVC006001000HA 2 in. 45 deg Pipe (42673)
- CIRCO 4 ft. x 1 in. Snap Clamp ABS for 1 in. PVC Pipe (3)
- GENOVA PRODUCTS Genova Products 45234 Pvc S&D Downspout Adapter 2 x 3 x 4 (6233811)
- ZORO SELECT 22-1/2 Deg Elbow, 3 In Hub (1WJB5)
- THRIFCO PLUMBING 1-1/2 Inch ABS 90 Deg Long Turn Street Elbow (6795276)
- LESSO AMERICA 4x3 ABS SPGxHUB FL BUSHING (LN107-422)
- COOL KITCHEN 45234 Pvc S&D Downspout Adapter 2 x 3 x 4 (CO106766)
- Charlotte Bath Fittings