Shop All ABS Pipe Fittings
Charlotte Bath
Charlotte PVC006001200HA 3 in. 45 deg Pipe
Mfr # 42675
Zoro # G103934353
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Bath
- MFR # 42675
- Zoro # G103934353
- UPC # 611942036097
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- End 1 Diameter: 3 in.
- Schedule Type Number: Schedule 40
- End 2 Diameter: 3 in.
- End 2 Type: Hub
- End 3 Diameter: 3 in.
- End 3 Type: Hub
- Bend Degree: 45 deg.
- End 1 Type: Hub
- Material: PVC
- Product Type: Wye
- Outlet: H
- Fits For: For Drain, Waste and Vent Applications
- Compatible Pipe Material: PVC
- Color Family: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3 ft. TBE Galvanized Steel Pipe Nipple Sch 40 (568-360)
- GRAY METAL Gray Metal 8X6-311 8 x 6 in. Galvanized Reducer (8X6-311)
- ROHL San Giovanni 30" Towel Bar (A1489LIAPC)
- KOHLER Hinge Kit (1150464-K4)
- CHARLOTTE BATH Charlotte PVC006001000HA 2 in. 45 deg Pipe (42673)
- THRIFCO PLUMBING 3 Inch X 4 Inch ABS 90 Deg Reducing Closet Bend with Cap (6793103)
- NIBCO 2 in. ABS DWV 45-Degree Spigot x Hub Street Elbow (C58062HD2)
- THRIFCO PLUMBING 3 Inch ABS Two Way Cleanout, 93723 (6793723)
- ZORO SELECT Socket Cap, 1-1/2 In Hub (1WJF2)
- NIBCO 2 in. ABS DWV 90-Degree Spigot x Hub Elbow (C58072HD2)
- ZORO SELECT Pipe Adapter, 4 In x 2 In Hub (1WJE8)
- Charlotte Bath Fittings