Shop All ABS Pipe Fittings
Charlotte Bath
Charlotte PVC006001000HA 2 in. 45 deg Pipe
Mfr # 42673
Zoro # G403934350
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Bath
- MFR # 42673
- Zoro # G403934350
- UPC # 611942036080
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- Schedule Type Number: Schedule 40
- End 1 Type: Hub
- End 2 Diameter: 2 in.
- End 2 Type: Hub
- End 3 Diameter: 2 in.
- End 3 Type: Hub
- Bend Degree: 45 deg.
- End 1 Diameter: 2 in.
- Material: PVC
- Product Type: Wye
- Compatible Pipe Material: PVC
- Fits For: For Drain, Waste and Vent Applications
- Outlet: H
- Color Family: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp W. Foot G=60 L=50 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0477.30)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC Coupling SCH 40 (8113754)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445L101.020)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Anti-Siphon Sillcock (17C-12-MH)
- ZORO SELECT Bushing, 2 In x 1-1/2 In Spigot x FNPT (1WJC4)
- ZORO SELECT 22-1/2 Street Elbow, 3 In Hub x Spigot (1CNU1)
- THRIFCO PLUMBING 4 Inch ABS 1/4 Bend Long Sweep Elbow (6792279)
- ZORO SELECT Wye with 45 Deg Bend, 3 InHub (1WHW6)
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Reducer Coupling (6793022)
- CIRCO 4 ft. x 1 in. Snap Clamp ABS for 1 in. PVC Pipe (3)
- ZORO SELECT Adapter w/Plug, 1-1/2 In FNPT x Spigot (03001)
- Charlotte Bath Fittings