Shop All Pipe Supports
Charlotte Bath
Charlotte PVC005011200HA 4 in. 140 Degree Long Turn Tee
Mfr # 44345
Zoro # G603979014
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Bath
- MFR # 44345
- Zoro # G603979014
- UPC # 611942035649
- Country of Origin China
- Category Pipe Supports
Description
Features
- End 1 Diameter: 4 in.
- End 1 Type: Hub
- End 2 Diameter: 4 in.
- End 2 Type: Hub
- End 3 Diameter: 4 in.
- End 3 Type: Hub
- Schedule Type Number: Schedule 40
- Material: PVC
- Product Type: Long Turn Wye
- Color Family: White
- Outlet: H
- Fits For: For Drain, Waste and Vent Applications
- Compatible Pipe Material: PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Bar, Polished Chrome Finish (15163)
- ZORO SELECT Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 3/8" Pipe Size (8008-06-06)
- KOHLER Hinge Kit (1267952-0)
- SUPERIOR TOOL Pipe Cutter, PVC, 10 In. L, Ratchet (37116)
- ZORO SELECT Beam Bracket, Rod Sz 5/8 In, 2 3/16 In L (0500088448)
- ZSI Gamma Extreme Pad, 4"x 4"x 7/8" (AV-4)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5 In (0560504425)
- JONES STEPHENS 1/2 in. - 1 in. x 20 in. Galvanized Bracket, Box of 50 (B00001)
- ZSI Cush-A-Block, Roof Support, 8", H2 Base (CBN8EX-PG)
- ANVIL 281 GAL CONCRETE WEDGE INSERT (0500370309)
- UPONOR Tube Bend Supports, Plastic, 6 1/8 in L (A5150750)
- Charlotte Bath Plumbing Accessories