Shop All PVC Pipe Fittings
Charlotte Bath
Charlotte PVC001021400HA 3 x 4 in. Increaser & Reducer
Mfr # 43995
Zoro # G703978573
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Bath
- MFR # 43995
- Zoro # G703978573
- UPC # 611942032075
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Schedule Type Number: Schedule 40
- End 1 Diameter: 3 in.
- End 2 Diameter: 4 in.
- End 2 Type: Hub
- End 1 Type: Hub
- Material: PVC
- Product Type: Reducing Coupling
- Color Family: White
- Compatible Pipe Material: PVC
- Outlet: H
- Fits For: For Drain, Waste and Vent Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 26 (1239012)
- APOLLO VALVES 2" Sweat Bronze Ball Valve 2-Way (77C20801A)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- NIBCO 1/2" x 1/8" NOM C Copper Reducer (600R 1/2 1/8)
- JONES STEPHENS 2 in. PVC 90 Deg Long Sweep Elbow (PFL820L)
- ZORO SELECT PVC Tee, Insert, 1-1/2 in Pipe Size (1401-015)
- CHARLOTTE PIPE AND FOUNDRY 2 In. SPG x 1-1/2 In. Slip Schedule 40 PVC Bushing (PVC 02107 1400HA)
- CHARLOTTE PVC 02520 0800 075 x 075 x 05 in Side Pipe Outlet (47235)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (408005)
- ZORO SELECT Reducing Bushing, 10 x 6 in, Schedule 40 (437626)
- PLASTIC TRENDS COUPLE PVC S&D 6"" HXH (P606)
- Charlotte Bath PVC Pipe Fittings