Shop All Deck Hardware
Charlotte Bath
Charlotte PVC001011400HA 4 in. Female Pipe Adapter
Mfr # 44383
Zoro # G103978937
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Bath
- MFR # 44383
- Zoro # G103978937
- UPC # 611942032013
- Country of Origin United States
- Category Deck Hardware
Description
Features
- End 1 Diameter: 4 in.
- End 2 Diameter: 4 in.
- End 1 Type: H
- End 2 Type: FPT
- Product Type: Pipe Adapter
- Compatible Pipe Material: PVC
- Fitting or Connector Type: Threaded
- Color Family: White
- Underground Rated: Yes
- Material: PVC
- Number in Package: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Radiator Hose, ID 1 1/8 In, OD 1.6 In (75113GL)
- MOTORCRAFT Blade Asy - Wiper, Ww2802 (WW2802)
- POWEROPTIX Mini LED Bulb 1157 White 2/cd (102-811573)
- BALDWIN FILTERS Air Filter, 8-1/16 x 4 in. (PA662)
- GMS GMS:GMS Profile Cylinder + T-Turn - Brass - SC1 (GMS-PR12-SC-3)
- EXTREME MAX Extreme Max 3001.1068 Adjustable Heavy-Duty Universal Transom Saver (3001.1068)
- SEA-DOG Quarter-Turn Smooth Deck Plate w/Internal Collar - Black - 8" (336385-1)
- EPCO Strap-Bow 3Ft Black, #QZ3 (QZ3)
- WHITECAP MARINE HARDWARE Clamp-On Oarlocks (S-3541C)
- SEA-DOG Sea-Dog 445020 ATM Mini-Style Fuse - 20 Amp (445020)
- T-H MARINE T-H Marine DPS-6-2 DP Sure-Seal Screw Out Deck Plate - Polar White, 6" (DPS-6-2-DP)
- Charlotte Bath Deck Hardware