Shop All PVC Pipe Fittings
Charlotte Bath
Charlotte PVC 02410 0600 0.75 in. Pipe Cross
Mfr # 45856
Zoro # G303979178
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Bath
- MFR # 45856
- Zoro # G303979178
- UPC # 611942039197
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- End 1 Diameter: 3/4 in.
- Schedule Type Number: Schedule 40
- End 1 Type: Slip
- End 2 Type: Slip
- End 3 Diameter: 3/4 in.
- End 3 Type: Slip
- End 2 Diameter: 3/4 in.
- Material: PVC
- Product Type: Cross
- Compatible Pipe Material: PVC
- Color Family: White
- Fits For: For Pressure Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" FNPT Galvanized Cross (0311070205)
- FGI Foremost Monterrey MXBV3021 Vanity, Black Coffee (MXBV3021)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3171 53 20)
- ZORO SELECT 2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-254)
- CHARLOTTE BATH Charlotte PVC001021400HA 3 x 4 in. Increaser & Reducer (43995)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size (401288)
- HOMEPAGE Safety Flag PVC Coated 18 x 18 in. Orange Mesh (HO2505401)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size (414101)
- KBI PVC CHCK VLV 3/4"" (1001-07)
- PLASTIC TRENDS ADAPTR CLEAN PVC4""SPIGXF (P1504)
- BANJO Flange, 3", 300 psi, Basic Fitting Coupling (M300MPT)
- Charlotte Bath PVC Pipe Fittings