Shop All PVC Pipe Fittings
Charlotte Bath
Charlotte PVC 02401 5000 2 x 2 x 0.75 in. Reducing Tee
Mfr # 45851
Zoro # G903954537
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Bath
- MFR # 45851
- Zoro # G903954537
- UPC # 611942039180
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Schedule Type Number: Schedule 40
- End 1 Diameter: 2 in.
- End 2 Diameter: 2 in.
- End 2 Type: Slip
- End 1 Type: Slip
- End 3 Diameter: 3/4 in.
- End 3 Type: FPT
- Material: PVC
- Product Type: Reducing Tee
- Outlet: S
- Compatible Pipe Material: PVC
- Fits For: For Pressure Applications
- Color Family: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Blow Out Flush Fitting Repair Kit, 1 in. (RK1-375BOF)
- LEGEND VALVE 2" X 1-1/2" BLACK HEX BUSHING (350-630C)
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390000248)
- CHARLOTTE BATH Charlotte PVC001021400HA 3 x 4 in. Increaser & Reducer (43995)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 45 Deg. Short Radius DWV PVC Elbow 1/8 Bend (PVC 00321 1200HA)
- KING PVC Slip Union, Slip x Slip (U-1250-S)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size (829-010)
- HOMEWERKS CPVC CPVC Adapter, Hub x Hub (541-34-34-B)
- VORTEX P504 4 x 4 in. Elbow (VO148796)
- PROFLEX 2 In. x 2 In. PVC Shielded Coupling - Cast-Iron, Plastic, Steel to Copper (P3001-22)
- Charlotte Bath PVC Pipe Fittings