Shop All PVC Pipe Fittings
Charlotte Bath
Charlotte PVC 02304 1400 2 in. 90 Degree Street Slip Elbow
Mfr # 43290
Zoro # G203980052
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Bath
- MFR # 43290
- Zoro # G203980052
- UPC # 611942081646
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- End 1 Diameter: 2 in.
- End 1 Type: Spigot
- End 2 Diameter: 2 in.
- Schedule Type Number: Schedule 40
- Bend Degree: 90 deg.
- End 2 Type: Slip
- Material: PVC
- Product Type: Street Elbow
- Compatible Pipe Material: PVC
- Fits For: For Pressure Applications
- Color Family: White
- Outlet: S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Mcr194A Retrofit Kit Sole. Vlv Operator (0375200)
- KOHLER Elate 12 Towel Bar (27288-2MB)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- SANI-LAV Wall Mount, 4 Hole, Manual, Stainless, Wash Station (5A2F)
- CHARLOTTE BATH Charlotte PVC001021400HA 3 x 4 in. Increaser & Reducer (43995)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1-1/2 in Pipe Size (407015)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC 90 Elbow SCH 80 (8214206)
- BLUE TWISTER 90 DEGRE ELBOW 1/2"" BLUE (ABTE12)
- JONES STEPHENS 4 in. x 4 in. x 2 in. x 2 in. PVC Double Wye (PDY442)
- CHARLOTTE PIPE AND FOUNDRY PLUG SCH40 PVC 1.25"" MPT (PVC 02113 1200)
- ZORO SELECT Reducing Bushing, 10 x 6 in, Schedule 40 (437626)
- Charlotte Bath PVC Pipe Fittings