Shop All PVC Pipe Fittings
Charlotte Bath
Charlotte PVC 02304 0500 0.5 in. 90 Degree Street Elbow
Mfr # 44888
Zoro # G003973025
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Bath
- MFR # 44888
- Zoro # G003973025
- UPC # 611942079537
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Schedule Type Number: Schedule 40
- End 1 Diameter: 1/2 in.
- End 2 Diameter: 1/2 in.
- End 2 Type: Slip
- Bend Degree: 90 deg.
- End 1 Type: Spigot
- Material: PVC
- Product Type: Street Elbow
- Compatible Pipe Material: PVC
- Fits For: For Pressure Applications
- Outlet: Slip Socket
- Color Family: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Tee Union, 1/4" OD, PK10 (2210-1)
- COLDER 1/4" Barb x Insert Coupler (PMCD230412)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC00708P1000HA PVC P Trap with Union; 2 in. (4018081)
- DIXON Gruvlok Grooved Fitting Gasket, 6 in Nominal, Buna-N, Domestic (G600T)
- CHARLOTTE BATH Charlotte PVC001021400HA 3 x 4 in. Increaser & Reducer (43995)
- NIBCO COPY 0 3 in. PVC DWV H x H x FPT Cleanout Plug Tee (C4814HD3)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (402015)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 1/4 in Pipe Size (401212)
- B & K VALVE BOX ROUND 10"" SAND (111BC SAND)
- JBC SAFETY PLASTIC JBC Revolution RS Traffic Safety Cone, 18 in H Cone, PVC Cone, Fluorescent Orange Cone (RS45015C)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 1 1/2 in Pipe Size (1WKF4)
- Charlotte Bath PVC Pipe Fittings