Shop All PVC Pipe Fittings
Charlotte Bath
Charlotte PVC 02112 3400 1.05 x 1.25 in. Pipe Reducing Bushing
Mfr # 47544
Zoro # G103979583
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Bath
- MFR # 47544
- Zoro # G103979583
- UPC # 611942082490
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Schedule Type Number: Schedule 40
- End 1 Type: MPT
- End 1 Diameter: 1-1/2 in.
- End 2 Type: FPT
- End 2 Diameter: 1-1/4 in.
- Material: PVC
- Product Type: Reducing Bushing
- Compatible Pipe Material: PVC
- Fits For: For Pressure Applications
- Outlet: Female Pipe Threaded
- Color Family: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- ANVIL 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906368)
- HOSE MASTER 3/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ075SM120)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-MV)
- CHARLOTTE BATH Charlotte PVC001021400HA 3 x 4 in. Increaser & Reducer (43995)
- CHARLOTTE PIPE AND FOUNDRY ELBOW45SCH80 3/4""SXS (PVC 08309 1200)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3 in Pipe Size (858-030)
- GENOVA Combo 1-1/2 in. Dwv Wye/Bend (PVC 00501 0600HA)
- JONES STEPHENS 4 in. x 4 in. x 2 in. x 2 in. PVC Double Wye (PDY442)
- THRIFCO PLUMBING 1 Inch Slip x Slip x Slip PVC Wye SCH 40 (8113944)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 2 1/2 in Pipe Size (436252)
- Charlotte Bath Fittings