Shop All PVC Pipe Fittings
Charlotte Bath
Charlotte PVC 02107 0950 1.25 x 0.75 in. Reducing Pipe
Mfr # 48193
Zoro # G803980032
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Bath
- MFR # 48193
- Zoro # G803980032
- UPC # 611942082209
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- End 1 Diameter: 1-1/4 in.
- End 1 Type: Slip
- Schedule Type Number: Schedule 40
- End 2 Type: Slip
- End 2 Diameter: 3/4 in.
- Material: PVC
- Product Type: Reducing Bushing
- Outlet: Slip Socket
- Compatible Pipe Material: PVC
- Color Family: White
- Fits For: For Pressure Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Cleanout Less Gasket (C36004)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- KINGDOM 1 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-16)
- CHARLOTTE BATH Charlotte PVC001021400HA 3 x 4 in. Increaser & Reducer (43995)
- JONES STEPHENS 2 in. PVC Male Trap Adapter less Washer and Nuts (PTA420)
- EPC 90 degrees Street Elbow - Long Turn (31816)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 4 in Pipe Size (1WKD6)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1/2 in Pipe Size (835-005SR)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 1 1/2 in Pipe Size (1WJV8)
- B & K Street Elbow Poly 1/2 (169-403)
- Charlotte Bath PVC Pipe Fittings