Shop All Drain Components
Charlotte Bath
Charlotte PVC 02101 1400 1.05 in. Adapter
Mfr # 43114
Zoro # G404109610
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Bath
- MFR # 43114
- Zoro # G404109610
- UPC # 611942037735
- Country of Origin China
- Category Drain Components
Description
Features
- End 1 Diameter: 1-1/2 in.
- End 2 Diameter: 1-1/2 in.
- End 1 Type: Slip
- End 2 Type: FPT
- Product Type: Pipe Adapter
- Number in Package: 1
- Material: PVC
- Compatible Pipe Material: PVC
- Fitting or Connector Type: Threaded
- Underground Rated: Yes
- Color Family: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Push Rod For In Wall Tank Wt17 4M (THU608)
- CHARLOTTE PIPE AND FOUNDRY 2-1/2 In. SPG x 2 In. Slip Schedule 40 PVC Bushing (PVC 02107 2600HA)
- BECK 3" x 8" Black Pipe Nipple Sch 40 (0330047408)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-12-12-SS)
- TRUEBRO PVC, -, Lavatory Shield (82202)
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- ZURN 4 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS4)
- KOHLER Drain Rod Assembly, Short (1063326-CP)
- ZORO SELECT P-Trap with Solvent Weld Joint, 2 In Hub (02222)
- COBRA TOOLS 3 in. D Rubber Drain Bladder (00332)
- KIBI P-Trap, Brush Nickel (KPT101BN)
- Charlotte Bath Drain Components