Shop All Automotive Wheels & Hubs
Charlotte Bath
Charlotte 45169 Pipe 4 x 2 in. Dia. Hub To Hub ABS Coupling
Mfr # 45169
Zoro # G803979531
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Bath
- MFR # 45169
- Zoro # G803979531
- UPC # 611942027149
- Country of Origin China
- Category Automotive Wheels & Hubs
Description
If you are looking for Plumbing Equipment online, you have come to the right place! We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.
Features- Pipe 4 x 2 in. Dia. Hub To Hub ABS Coupling
- Budget friendly prices and superior quality
- Choice for various types of equipment
- Reliable construction to meet requirements
- Durable and long lasting design
- Size: 4 x 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Steering Filter, 3-15/16 x 1-3/8 In (PT548)
- NTK A/C Compressor Relay Connector, 1P1143 (1P1143)
- BOSCH ADS 625X Diagnostic Scan Tool (BSD3975)
- VELVAC Universal Wiper Blade 18" (75-18)
- WHEEL MASTERS Wheel Masters 8110A Stainless Steel Hose Extenders 22" Aluminum Wheels - 4 Hose Kit, Hub Hole Mount (8110A)
- MTD Wheel Asm Comp-8X1 (734-1987)
- PROCOMP ALLOYS 16X8 5X5 4BS (7069-6873)
- MTD Wheel Asm-5 Ball (703-1890A)
- DORMAN Wheel Hub - Front, 930-400 (930-400)
- TIMKEN Wheel Bearing and Race Set, SET6 (SET6)
- MTD Wheel Asm-8X2 Oys (634-05221)
- Charlotte Bath Automotive Tire & Wheel