Shop All PVC Pipe Fittings
Charlotte
ADAPTR INSRT POLY 1"" FPT
Mfr # 1435010RMC
Zoro # G3872518
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte
- MFR # 1435010RMC
- Zoro # G3872518
- UPC # 25528105020
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Connect polyethylene piping with this Lasco Fittings 1 in. PVC Insert Female Adapter. Ideal for use in cold water sprinkler irrigation and pump installations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 120v-ac 1/8in Npt Solenoid Valve (PSF8262C002)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, 1/4 NPT, 2-120 psi, 10 SCFM (960-029-000)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7014764)
- ZORO SELECT Hanging Strap, 100FtL, Copper Plated Steel (24CC100)
- CHARLOTTE PVC 02109 1600 2 x 2 in Adapter (43121)
- CHARLOTTE PVC001021000HA 2 x 3 in IncreaserReducer (42645)
- CHARLOTTE PVC003021400HA 4 in 90 Degree Street Elbow (44009)
- CHARLOTTE PVC001020800HA 15 x 3 in IncreaserReducer (42644)
- CHARLOTTE PVC001050800HA 2 in Cleanout Adapter (44656)
- CHARLOTTE PVC001091200HA 2 in Male Adapter (42655)
- ALL-FLASH FLASHING 8X8 1/4-5-3/4"" (14052)
- Charlotte PVC Pipe Fittings